Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrospher™ LiChroCART™ RP-18 C18 Reversed Phase HPLC Column, 5 μm, 4.6 mm x 125 mm

Catalog No. M1519080001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1519080001 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1519080001 Supplier MilliporeSigma™ Supplier No. 1.51908.0001
Add to Cart
Add to Cart

Column Format: Cartridge; Pore Size: 100 Å; Column Phase: Reversed Phase

TRUSTED_SUSTAINABILITY

Specifications

Column Chemistry Silica gel
Column Format Cartridge
Diameter (Metric) 4.6 mm
Length (Metric) 125 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L1
Stationary Phase C18
Packing Material Silica
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Reverse Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.