Learn More
MilliporeSigma™ Supelco™ LiChrospher™ RP-8 HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 25 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 350 m2/g |
| Stationary Phase | C8 (Octyl) |
| Product Line | LiChrospher |
| Matrix | C8 (Octyl) Phase |
| Endcapped | No |
| Phase | Reversed Phase |
| Show More |
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.