Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ LiChrospher™ Si-60 HPLC Column, 5 μm Particle Size

Catalog No. 111016298 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-101-6298 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-6298 Supplier MilliporeSigma™ Supelco™ Supplier No. 54792
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LiChrospher™ Si-60 HPLC column has ideal polar properties for normal-phase HPLC separations.

  • Stationary Phase: Silica
  • Separation Technique: Normal phase, Hydrophilic interaction (HILIC)
  • Operating pH: 2 to 7.5
  • Temperature Range: ≤70°C
  • Surface Area: 650 m²/g
  • Pore Size: 60 Å
  • USP Code: L3
  • Column Material: Stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 60 Å
Surface Area 650 m2/g
Stationary Phase Silica
Product Line LiChrospher
Matrix Silica Phase
Phase Normal Phase and HILIC
Material Stainless Steel
Technique Normal Phase HPLC
Show More Show Less

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.