Learn More
Specifications
Specifications
| Color | Beige |
| Dimensions (L x W x H) | 20.5 x 11.3 x 5 in. |
| Height (Metric) | 12.7 cm |
| Length (Metric) | 52 cm |
| Width (Metric) | 28.7 cm |
| For Use With (Application) | For recycling bottles and cans |
| For Use With (Equipment) | For use with Slim Jim container, fits 23 gal. container size |
| Width (English) | 11.3 in. |
| Length (English) | 20.5 in. |
| Height (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.