Life™ O2 SoftPac™ Emergency Oxygen Units

Manufacturer: Life Corporation LIFE2025

 View more versions of this product

Catalog No. 19-097-465

  Check Availability
Add to Cart

    Specifications

    Volume (Metric) Reservoir 246 L
    Weight (Metric) 2.72kg
    Includes Handle and shoulder strap, wall mount hook and bag
    Material Aluminum
    Quantity Each
    Weight (English) 6 lb.
    For Use With (Application) Serves as inhalator for breathing victim, resuscitator for nonbreathing victim
    Product Type SoftPac emergency Oxygen unit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit