Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Life Size Human Skull Model
SCI_ED

Catalog No. s81005
Click to view available options
Quantity:
1

This high quality life-size skull model is designed with precision to include extremely accurate representations of all sutures, fissures, joints, foramina, and processes. The skull cap and mandible can be removed for closer study.

  • Life-size human skull model
  • Made exclusively from medical quality PVC
  • Removable skull cap and mandible
  • Accurate representations of all sutures, fissures, joints, foramina, and processes

Specifications

Product Type Model, Human Skull
For Use With (Application) Education
Height (Metric) 15 cm
Includes Skull & manual
Length (Metric) 15 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 1
Width (Metric) 23 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.