Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LIFE™ O2 SoftPac™ Portable Emergency Oxygen Units
Shop All Life Corporation Products
Click to view available options
Product Type:
Emergency Oxygen Unit
Fixed Flow Softpac Emergency Oxygen Unit
Variable Flow Softpac Emergency Oxygen Unit
Volume (Metric) Reservoir:
246 L
250 L
255 L
Description
- 6 pounds
- Constant reading supply gauge visible through a clear window
- Shoulder strap, foam handle, and padded case for easy carrying
- Wall mount hook
- Universally fits both adults and children with one-way valve and filter to prevent disease transmission
- Disposable/replaceable (or refillable) cylinder
- Non-prescription
- 40-minute supply at 6 LPM
- Shipped with cylinder full of O2 and ready to use
Specifications
Specifications
Product Type | Emergency Oxygen Unit |
Material | Aluminum |
For Use With (Application) | Serves as inhalator for breathing victim, resuscitator for nonbreathing victim |
Quantity | 1 Ea. |
Volume (Metric) Reservoir | 255 L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction