Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire Corporation™ BCR™ Cleanroom Face Mask
Shop All Berkshire Corporation Products
Click to view available options
:
Berkshire Corporation™ Cleanroom Face Mask
Description
Berkshire masks provide superior filtration efficiency while allowing long wearing comfort for operators. With a range of sizes, wear styles and packaging configurations available, Berkshire's BCR™ Cleanroom Face Masks ensure you can find the right combination of performance, fit and comfort for your application. Berkshire also has the capability to design and produce custom configurations for any specialized application.
- Filter Media: Meltblown polypropylene provides superior particle and bacterial filtration efficiency.
- Outer layer: Blue polypropylene spunbond identifies the outside of the mask.
- Inner layer: White polypropylene spunbond is smooth and non-irritating.
- Nosepiece: Fully enclosed vinyl covered steel is adjustable to reduce blow by.
- Earloops: knitted nylon spandex are soft and comfortable for long wear.
- Ultrasonic bonding reduces contamination and outgassing.
- Individually packaged: 1 mask per pack, 25 packs per outer bag.
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | Blue |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Size | Universal |
| Sterility | Non-sterile |
| Style | Pleated |
| Certifications/Compliance (Europe) | EU Grade B/C/D |
| Cleanroom Class | Class 10-100,000 (ISO 4-8) |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction