Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Limestone Specimen
SCI_ED

Catalog No. S26677 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26677 1 Ea. 7 to 8 cm
S24726 1 Ea. 2 to 3 cm
S26591 10/Pk. 2 to 3 cm
S24727 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26677 Supplier Eisco™ Supplier No. ESNG0033HAND
Add to Cart
Add to Cart

Limestone Specimen is made up of mostly calcium carbonate and organic material.

  • Limestone formed from precipitation of calcium carbonate out of solution, in ocean or in shallow marine environment
  • For use in demonstrating tendency of calcium carbonate to effervesce in acid
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Massive, gray variety is often found deposited in marine environments
  • Limestone is important rock in industry and education

Specifications

Product Type Sedimentary Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Limestone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.