Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
(-)-Limonene, 96%, ACROS Organics™
Click to view available options
Quantity:
100mL
500mL
Packaging:
Glass bottle
Specifications
Melting Point | -104°C to 84°C |
Flash Point | 48°C |
Specific Rotation Condition | - 99.50 (20.00°C c=neat) |
Specific Gravity | 0.842 |
Boiling Point | 175.0°C to 177.0°C |
Specific Rotation | − 99.50 |
Refractive Index | 1.4700 to 1.4740 |
Quantity | 100mL |
Packaging | Glass bottle |
Infrared Spectrum | Authentic |
Show More |
Safety and Handling
GHS H Statement
Flammable liquid and vapor.
May be fatal if swallowed and enters airways.
Causes skin irritation.
May cause an allergic skin reaction.
Very toxic to aquatic life with long lasting effects.
GHS P Statement
Keep away from heat/sparks/open flames/hot surfaces.
- No smoking.
Wear protective gloves/protective clothing.
IF ON SKIN (or hair): Take off immediately all contaminated clothing.
Rinse skin with water/shower.
GHS Signal Word: Warning
EINECSNumber : 227-815-6