Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless, Base-Deactivated
SDP

Catalog No. 06718212 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-718-212 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-212 Supplier Restek™ Supplier No. 20943210.5

missing translation for 'validMainframeMsg'

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

  • Geometry: Single Taper
  • Material: Borosilicate Glass
  • Length: 105mm
  • OD: 8mm

Specifications

Product Type Splitless Single Taper Liner
Length (Metric) 10.5 cm
Quantity 5/Pk.
Diameter (Metric) Inner 3 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) Thermo Trace and Focus SSL
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.