Learn More
Restek™ Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless Precision with Wool
Shop All Restek Corporation Products

Description
- Geometry: Precision with Top Taper
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Liner ID: 5mm
- Length: 105mm
- OD: 8mm
Specifications
Specifications
| Product Type | Split Precision Top Taper Liner |
| Packing Material | IP Deactivated Wool |
| Length (Metric) | 10.5 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 5 mm |
| Diameter (Metric) Outer | 0.8 cm |
| For Use With (Equipment) | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.