Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Liners for Varian 1177 GCs
SDP

Catalog No. 06718383 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
4.0 mm
Geometry:
Frit with Top Taper
Deactivation:
Intermediate Polarity (IP)
Siltek
Quantity:
5/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Geometry Deactivation Quantity
06-718-383 4.0 mm Frit with Top Taper Siltek 5/Pk.
06-718-382 4.0 mm Frit with Top Taper Intermediate Polarity (IP) 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-383 Supplier Restek™ Supplier No. 21046214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Bruker/Varian GCs equipped with 1177 inlets.

  • Material: Borosilicate Glass
  • Length: 78.5mm

Specifications

Product Type Siltek Top Taper Inlet Liner
Packing Material Glass Frit
Length (Metric) 78.5 mm
Quantity 5/Pk.
Deactivation Siltek
Geometry Frit with Top Taper
Diameter (Metric) Inner 4.0 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Bruker/Varian GCs Equipped with 1177 Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.