Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Liquid-Filled Compass
SDPSCI_ED

Catalog No. s43686
Click to view available options
Grade:
5+

Durable Liquid-Filled Compass housed in a black rotatable bezel.

  • Durable, liquid-filled clear magnetic compass.
  • Housed in a black plastic rotatable bezel with an outside diameter of 45 mm.
  • Outer diameter of clear compass is 35 mm.
  • Graduated in 5° increment.
  • Includes a lanyard.

Specifications

Grade 5+
Description Graduated
Format Starter Set
Product Type Compass
Includes Lanyard
Diameter (English) Ring 1.8 in.
Width (Metric) Housing: 45 mm; Compass: 35 mm
Quantity 1 Ea.
Languages English
Subject Physical Science
Diameter (English) 1.8 in.
Diameter (Metric) 35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.