Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scientific Cell Company Liquid Filter Set For Testing Stray Light
Shop All Scientific Cell Company Inc. Products
Click to view available options
Certifications/Compliance:
Certified at wavelength 259 nm
Certified at wavelength 385 nm
Includes:
UV10, UV12, DAkkS
Description
Includes
UV10: Stray light filter, UV12: Reference filter, DAkkS calibration certificates
- Certified at wavelength 259nm
- Cut-off slit width: 2nm
- Supplied in high-quality storage case
Specifications
Specifications
Type | Liquid Filter Set |
Certifications/Compliance | Certified at wavelength 259 nm |
For Use With (Application) | Testing stray light |
Includes | UV10, UV12, DAkkS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction