Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Cell Company Liquid Filter Set For Testing Stray Light

Catalog No. 14397524
Click to view available options
Certifications/Compliance:
Certified at wavelength 259 nm
Certified at wavelength 385 nm
Includes:
UV10, UV12, DAkkS

Includes

UV10: Stray light filter, UV12: Reference filter, DAkkS calibration certificates

Certified set for testing stray light.

  • Certified at wavelength 385nm
  • Cut-off slit width: 2nm
  • Supplied in high-quality storage case

Specifications

Type Liquid Filter Set
Certifications/Compliance Certified at wavelength 385 nm
For Use With (Application) Testing stray light
Includes UV10, UV12, DAkkS
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.