Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Liquid Proof Scale Papers
Shop All Fisherbrand Products

Click to view available options
Dimensions (L x W):
1 x 2 in.
3 x 5 in.
4 x 7 in.
Quantity:
100/Pk.
200/Pk.
Description
Works for mixing then weighing on the same sheet
- Supports Sample
- Smooth texture avoids trapping of material
- Poly Coated, will not absorb moisture
- Sold in packs of 100 or 200
- 90% biodegradable
- Sizes that will fit in Polystyrene Weighing Dishes
- Disposable to avoid cross contamination
Specifications
Specifications
Dimensions (L x W) | 4 x 7 in. |
Disposable | Single-use |
Product Type | Liquid Proof Scale Paper |
Shape | Rectangular |
Length (Metric) | 101.6 mm |
Width (Metric) | 177.8 mm |
Length (English) | 4 in. |
Width (English) | 7 in. |
Quantity | 200/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction