Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Liquid Sampling Kit, Modular, Double-Spouted Beaker
SCI_ED

Catalog No. S29251
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Capacity (English):
8.5 oz.
34 oz.
Dimensions (L x W x H):
Bowl: 6.5 x 4.5 x 3.75 in. (16.5 x 11.4 x 9.5cm)
Bowl: 8.5 x 6.5 x 5.5 in. (21.6 x 16.5 x 14.0 cm)

Convenient double-spouted beaker is part of a versatile modular liquid handling series of FDA-compliant HDPE that will cover all your needs

Specifications

Product Type Beaker
Material HDPE
Autoclavable Not Autoclavable
Description Double-Spouted Beaker with Graduations
Capacity (English) 8.5 oz.
Capacity (Metric) 250 mL
Sterility Non-sterile
Color White
For Use With (Application) Sampling
For Use With (Equipment) 14-244-000, 14-244-001, 14-244-002
Temperature (Metric) -100° to +120°C
Dimensions (L x W x H) Bowl: 6.5 x 4.5 x 3.75 in. (16.5 x 11.4 x 9.5cm)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.