Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Liquid Scintillation Vials

Catalog No. 111008942 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Includes:
13 mm Foil-lined Urea Cap
15 mm Foil-lined Urea Cap
22 mm Cone-lined Urea Cap
22 mm Foil-lined Urea Cap
22 mm Poly-Seal Lined Urea Cap
Vials Only
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
11-100-8942 22 mm Cone-lined Urea Cap
11-100-8824 13 mm Foil-lined Urea Cap
11-100-8825 15 mm Foil-lined Urea Cap
11-100-9201 22 mm Poly-Seal Lined Urea Cap
11-100-9202 22 mm Foil-lined Urea Cap
11-100-9544 Vials Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-8942 Supplier MilliporeSigma™ Supelco™ Supplier No. V7005500EA
Add to Cart
Add to Cart

Wheaton 180 brand low-potassium glass yielding consistent low backgrounds and high UV transmission.

  • White caps fit tightly and can be written on.
  • Autoclavable, easy to maintain.
  • A vial is used to store or as a closure type, in order to prevent contamination.
TRUSTED_SUSTAINABILITY

Specifications

Description 22 mm urea with Poly-Seal cone liner
Diameter (Metric) Outer 28 mm
Material Glass
Volume (Metric) 20 mL
Includes 22 mm Cone-lined Urea Cap
Quantity 500/Pk.
Height (Metric) 61 mm
Product Type Scintillation Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.