Learn More
Description
- White caps fit tightly and can be written on.
- Autoclavable, easy to maintain.
- A vial is used to store or as a closure type, in order to prevent contamination.
Specifications
Specifications
| Description | 22 mm urea with Poly-Seal liner |
| Diameter (Metric) Outer | 28 mm |
| Material | Glass |
| Volume (Metric) | 20 mL |
| Includes | 22 mm Poly-Seal Lined Urea Cap |
| Quantity | 500/Pk. |
| Height (Metric) | 61 mm |
| Product Type | Scintillation Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.