Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Liquid Weighing Pour Boat

Catalog No. p-200000160
Click to view available options
Size:
Small
Medium
Large

The Liquid Weighing Pour Boat is a convenient and specific tool for customers who need to weigh liquids on a scale.

  • Flat bottom ensures stability and prevents tipping
  • Notched pour spout design controls liquid pour
  • Operating temperature range 0°C to 40°C (32°F to 104°F)
  • Made from FDA food grade polystyrene in an ISO Class 8 clean room
  • Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
  • Recyclable, marked

Specifications

Capacity (English) 1.7 oz
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 50 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Non-sterile
Type Weighing Boat
Size Small
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Height (English) 1.7 in.
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.