Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Listeria ivanovii subsp. ivanovii derived from ATCC 19119

Click to view available options
Quantity:
6 KWIK-STIKS
Description
- Biosafety Level: 2
- 6 self-contained units of a single organism
Specifications
Specifications
ATCC® | ATCC 19119 |
Biosafety Level | 2 |
Certifications/Compliance | FDA Bacteriological Analytical Manual (BAM) |
Content And Storage | 2°C to 8°C |
Format | KWIK-STIK 6 Pack |
Manufacturing Origin | United States |
Product Type | KWIK-STIK |
For Use With (Application) | Microbial Identification |
Packaging Type | Plastic Canister |
Quantity | 6 KWIK-STIKS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction