Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. LITEFIT™ Construction Harness with Back and Hip D-Rings and Tongue Buckle Legs

Catalog No. 17103862
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-862 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-862 Supplier Werner Co. Supplier No. H332102
Add to Cart
Add to Cart

LITEFIT™ Construction harness with back and hip D-rings. Tongue buckle legs.

Built in Relief Handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.

  • Multiple impact indicators make inspection easier
  • Sliding back D-ring for adjustability
  • Hip D-rings for positioning applications
  • Slotted pass through buckles on the chest strap fastens without twisting
  • Tongue buckle leg straps are ideal when multiple workers use the same harness

Specifications

Buckle Style (Chest) Slotted Pass-Thru
Includes Shoulder Padding, Lanyard Keeper
Buckle Style (Leg) Tongue Buckle
Webbing Material Polyester
Material Polyester
Color Black, Blue, Yellow
For Use With (Application) Fall Protection
Style LITEFIT™
Product Type Construction Harness
Size Medium/Large
D-Ring Location Back, Hip, Side
Length (Metric) 45.72 cm
Weight (English) 6.5 lb.
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Capacity (English) 425 lb.
Capacity (Metric) 192.78 kg
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.