Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. LITEFIT™ Plus Standard Harness with Back D-Ring

Catalog No. 17103859
Change view
Click to view available options
Size:
2X-Large
Medium/Large
Small
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-859 2X-Large
17-103-853 Small
17-103-855 Medium/Large
17-103-857 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-103-859 Supplier Werner Co. Supplier No. H312005XQP
Add to Cart
Add to Cart

LITEFIT™ Plus standard harness with back D-ring.

Built in relief handles provide immediate relief after a fall arrest allowing you to get into the Chair in the Air

  • Enhanced comfort with foam padding on back and shoulder
  • Multiple impact indicators make inspection easier
  • Sliding back D-ring for adjustability
  • Quick connect buckle on the chest strap fastens without twisting
  • Tongue buckle leg straps are ideal when multiple workers use the same harness

Specifications

Color Black, Blue, Yellow
D-Ring Location Back
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Buckle Style (Leg) Tongue Buckle
Capacity (English) 425 lb.
Capacity (Metric) 192.78 kg
Weight (English) 3.7 lb.
Length (Metric) 45.72 cm
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Size 2X-Large
Buckle Style (Chest) Slotted Pass-Thru
Product Type Standard Harness (Non-stretch)
Includes Shoulder Padding, Lanyard Keeper
Webbing Material Polyester
Style LITEFIT™
Material Polyester
For Use With (Application) Fall Protection
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.