Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. LITEFIT™ Plus Standard Harness with Back D-Ring and Lanyard Keeper

Catalog No. 17103856
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-856 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-856 Supplier Werner Co. Supplier No. H312004
Add to Cart
Add to Cart

LITEFIT™ standard harness with back D-ring.

Built in relief handles provide immediate relief after a fall arrest allowing you to get into the Chair in the Air

  • Enhanced comfort with foam padding on back and shoulder
  • Multiple impact indicators make inspection easier
  • Sliding back D-ring for adjustability
  • Quick connect buckle on the chest strap fastens without twisting
  • Tongue buckle leg straps are ideal when multiple workers use the same harness

Specifications

Webbing Material Polyester
Buckle Style (Leg) Tongue Buckle
Product Type Standard Harness (Non-stretch)
Buckle Style (Chest) Slotted Pass-Thru
Size X-Large
Material Polyester
Includes Lanyard Keeper
Style LITEFIT™
For Use With (Application) Fall Protection
Color Black, Blue, Yellow
Length (Metric) 45.72 cm
Capacity (English) 425 lb.
Capacity (Metric) 192.78 kg
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
D-Ring Location Back
Weight (English) 4.5 lb.
Length (English) 18 in.
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.