Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. LITEFIT™ Standard Harness with Back D-Ring

Catalog No. 17103852
Change view
Click to view available options
Size:
2X-Large
Medium/Large
Small
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-852 Small
17-103-854 Medium/Large
17-103-858 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-103-852 Supplier Werner Co. Supplier No. H312001
Add to Cart
Add to Cart

LITEFIT™ standard harness with back D-rings.

Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.

  • Multiple impact indicators make inspection easier
  • Sliding back D-ring for adjustability
  • Slotted pass through buckles on the chest and leg straps fasten without twisting
  • 5-point adjustments for optimal fit
  • Meets ANSI z359.11 standard for full body harnesses

Specifications

Product Type Standard Harness (Non-stretch)
Buckle Style (Leg) Tongue Buckle
Size Small
Buckle Style (Chest) Slotted Pass-Thru
Style LITEFIT™
Webbing Material Polyester
Material Polyester
Includes Lanyard Keeper
For Use With (Application) Fall Protection
Color Black, Blue, Yellow
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
D-Ring Location Back
Length (Metric) 45.72 cm
Capacity (English) 425 lb.
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Weight (English) 4 lb.
Capacity (Metric) 192.78 kg
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.