Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. LITEFIT™ Standard Harness with Back D-Ring and Slotted Pass-thru Leg

Catalog No. 17103851
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-851 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-851 Supplier Werner Co. Supplier No. H311002
Add to Cart
Add to Cart

LITEFIT™ standard harness with back D-ring and slotted pass-thru leg.

Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.

  • Multiple impact indicators make inspection easier
  • Sliding back D-ring for adjustability
  • Slotted pass through buckles on the chest and leg straps fasten without twisting
  • 5-point adjustments for optimal fit
  • Meets ANSI z359.11 standard for full body harnesses

Specifications

Product Type Standard Harness (Non-stretch)
Buckle Style (Chest) Slotted Pass-Thru
Buckle Style (Leg) Slotted Pass-through
Webbing Material Polyester
Material Polyester
Size Medium/Large
For Use With (Application) Fall Protection
Capacity (Metric) 192.78 kg
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
D-Ring Location Back
Weight (English) 4 lb.
Style LITEFIT™
Length (Metric) 45.72 cm
Includes Lanyard Keeper
Capacity (English) 425 lb.
Color Black, Blue, Yellow
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.