Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMI-3000 Series Routine Inverted Microscope PROMO

The LMI-3000 Series Inverted Microscope features a compact stand, phase contrast illumination and research grade optics, making it ideal for cell culture applications.
Specifications
Depth (English) | 22.4 in. |
---|---|
Depth (Metric) | 56.9 cm |
Height (English) | 19.9 in. |
Height (Metric) | 50.5 cm |
Includes | Stand, Objectives, Eyepieces, Phase Slider |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
LMI3PH2S24
![]() |
Laxco™
LMI3PH2PROMO |
4X, 10X, 20X | N/A | N/A | N/A | ||||
LMI3PH1S24
![]() |
Laxco™
LMI3PH1PROMO |
4X, 10X, 20X, 40X | N/A | N/A | N/A | ||||
Description
Optics:
- Brightfield and Phase Contrast Illumination
- LWD plan achromat phase contrast objectives
- 10X/22 mm high eyepoint widefield eyepieces
- Infinity corrected optical system
- Anti-reflective coatings on optics
- Parcentric and parfocal objectives
- Pre-centered phase annuli
Stand:
- Compact and stable microscope body
- Trinocular photo port for attaching camera
- 45° inclined eyetubes
- Diopter adjustment
- 50 to 75 mm Interpupillary adjustments
- 5 W LED transmitted illumination
- Fixed stage platform with optional mechanical stage
- Coaxial coarse/fine focus drive with 2 micron precision
- High contrast for cell and tissue culture applications
- Camera port for attaching a camera (80:20 light split)
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
22.4 in. | |
19.9 in. | |
Stand, Objectives, Eyepieces, Phase Slider | |
9 in. | |
Greenough Optical System | |
Infinity Corrected Plan Achromatic, Phase Contrast | |
5-position | |
5 Years Optical and Mechanical, 1 Year Electrical | |
50/60 Hz | |
LED | |
LMI3000 Series |
56.9 cm | |
50.5 cm | |
100/240 V | |
22.9 cm | |
0.3 NA, 72 mm WD | |
Life Science, Research, Academia, Cell Culture | |
Infinity Optical System | |
22 mm | |
10X/22 mm | |
Trinocular | |
Inverted Microscope |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title