Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Locator™ 6 Plus Rack and Box System with Level Monitor PROMO

Catalog No. 13762356PM
Click to view available options
Capacity (Metric):
184 L
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Economically store samples in the Locator™ Plus Rack and Box System, making sample retrieval simple and consuming minimum liquid nitrogen.

  • Compact design to minimize space requirements while maximizing storage capacity
  • Suited for both manual and computerized inventory record-keeping methods
  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5 cm) of liquid nitrogen remains in the vessel
  • Audible alarm that sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
  • Advanced vacuum insulation to minimize liquid nitrogen evaporation and reduces operating costs
  • Secure locking to prevent unauthorized entry

Locator 4 Plus and Locator 8 Plus:

  • With level monitor
  • Outside Dia.: 55.8 cm; Height: 100.3 cm

Locator Jr. Plus:

  • Without Level Monitor
  • Outside Dia.: 55.9 cm; Height: 67.9 cm

Locator 6 Plus:

  • Without Level Monitor
  • Outside Dia.: 66 cm; Height: 100.3 cm

Stated vial capacity assumes 1.2/2 mL Thermo Scientific™ Nalgene™ Cryogenic Vials.

Includes indexed stainless-steel racks designed for use with 2 in. (5 cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5 mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires Thermo Scientific Nalgene Cryogenic Boxes (order separately).

Compatible with:

  • Boxes, Nalgene, 2 in. for 1 and 1.5 mL vials, 100 vials per box, case of 10 (CS509X24)
  • Boxes, Nalgene, 2 in. for 2 mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
  • Boxes, Nalgene, 4 in. for 5 mL vials, 81 vials per box, each (CS509X10)
  • Thermo Scientific™ CryoClaw™ (AY509X18)
  • Cups, Suction, 2 replacements for CryoClaw (AY509X19)
  • Logbook (LT509X5)
  • Level Monitor, customer-installed: CN509X3-70 (120V, Jr.); CN509X6-70 (120V, 4); CN509X10-70 (120V, 6); CN509X9-70 (120V, 8); CN509X1-70 (220V, Jr.); CN509X4-70 (220V, 4); CN509X11-70 (220V, 6); CN509X7-70 (220V, 8)
  • Rack, for 5 mL vials (does not include boxes) (HR509X19A)
  • Vials, 1 mL, case of 500 (AY509X32)
  • Vials, Cryogenic, 1.2 mL, case of 500, 1.2 mL (AY509X13)
  • Vials, 1.5 mL, case of 500 (AY509X33)
  • Vials, Cryogenic, 2 mL, case of 500, 2 mL (AY509X12)
TRUSTED_SUSTAINABILITY

Specifications

Type Manual Fill LN2 Dewar
Capacity (English) 6.497 cu. ft.
Capacity (Metric) 184 L
Temperature Range <-180°C
Insulation Vacuum
Certifications/Compliance CSA
Includes Level Monitor
Model Locator 6 Plus
Height (English) Exterior 37.5 in.
Height (Metric) Exterior 95.3 cm
Diameter (English) 26 in.
Diameter (English) Inside Neck 8.5 in.
Diameter (Metric) 66 cm
Diameter (Metric) Inside Neck 21.5 cm
Monitoring Options Ultrasonic Level
Voltage 220 V
Electrical Requirements 220 V, 50 Hz
Frequency 50 Hz
Energy Usage 0.99 L
Vial Capacity 6000 Vials
Shipping Weight (English) 160 lb.
Shipping Weight (Metric) 72.6 kg
Holds Samples (6000)
Rack Capacity 6
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.