Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Locking Latch for Access Port Plug
Shop All BINDER Inc. Products

Click to view available options
Diameter (Metric):
50 mm
80 mm
100 mm
125 mm
Description
- Locking latch for access port plug
- For securing the silicone plug of an access port
Specifications
Specifications
Description | Locking latch for access port plug - 50 mm diameter, For securing the silicone plug of an access port |
For Use With (Equipment) | BINDER Chambers LIT MK Series |
Material | Steel |
Type | Locking Latch |
For Use With (Application) | Battery Testing |
Diameter (English) | 2 in. |
Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction