Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Locking Latch for Access Port Plug
Shop All BINDER Inc. Products

Click to view available options
For Use With (Equipment):
BINDER Chambers Series LIT MK
Description
- 30 mm diameter
- For securing silicone plug of an access port
- Maximum Number of Shelves: 11
Specifications
Specifications
Description | Locking latch for access port plug - 30 mm diameter, For securing the silicone plug of an access port |
For Use With (Equipment) | BINDER Chambers Series LIT MK |
Material | Steel |
No. of Shelves | 1 |
Type | Locking Latch |
Diameter (English) | 1.2 in. |
Diameter (Metric) | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction