Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™
SCI_ED

Catalog No. S06508 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Natural
Capacity (Metric):
0.6 mL
1.5 mL
Max. RCF:
26,000 x g
30,000 x g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric) Max. RCF
S06508 Natural 1.5 mL 26,000 x g
S06498 Natural 0.6 mL 30,000 x g
S06513 Assorted 1.5 mL 26,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S06508
This item is not returnable. View return policy

Convenient, pierceable locking lids snap into place with one-handed operation.

  • Polypropylene tubes with flat tops
  • Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
  • With graduation marks for volume estimation

Centrifuges that develop excessive heat may damage these tubes.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
For Use With (Application) Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
Packaging Bag
Closure Type Snap Cap
Max. RCF 26,000 x g
Graduations 0.1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.