Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Locking Microcentrifuge Tubes

Catalog No. 220101196
Change view
Click to view available options
Max. RCF:
21,000 x g
30,000 x g
Volume (Metric):
0.5 mL
1.5 mL
2.0 mL
5.0 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. RCF Volume (Metric)
22-010-1196 30,000 x g 1.5 mL
22-010-1195 30,000 x g 0.5 mL
22-010-1197 30,000 x g 2.0 mL
22-010-1198 21,000 x g 5.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-010-1196 Supplier Globe Scientific Supplier No. 111562LK
Add to Cart
Add to Cart

Globe Scientific Locking Microcentrifuge Tubes are engineered with secure locking system that provides security of screw cap microtube with simplicity of snap cap tube.

  • Maintains sample integrity with locking cap which prevents accidental cap opening and evaporation during contrifugation
  • Single use tubes for laboratory procedures including centrifugation, boiling, incubation, freezing and sample storage
  • Tubes are made from optimally clear USP Class VI medical grade polypropylene
  • Manufactured in class 100,000 cleanroom and are certified to be free from RNase and DNase, Human DNA, Pyrogens, PCR Inhibitors, and ATP
  • Feature graduations, writing area, piercable cap, are autoclavable, and are packaged in zip, re-closable bags

Specifications

Cap Style Snap cap with flat top
Certifications/Compliance Rnase, Dnase, Human DNA, Pyrogen ATP and PCR Inhibitor Free
Autoclavable Autoclavable
Color Natural
Material Polypropylene
No. per Pack 500
Volume (Metric) 1.5 mL
Sterility Non-sterile
Graduated Yes
Max. RCF 30,000 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.