Learn More
Poltex Locking Single Mask Box Holder

Holds a box of earloop masks. Key lock on top keeps contents secure. SEE IMAGE FOR DIMENSIONS. Durable clear PETG construction. Choose your mounting method: Stand (Steel Stand included), Wall mount (Screws and anchors included), Magnet Mount (powerful magnets included), or Tape Mount (powerful VHB tape included). For stand mount version, choose from sleeve sign, or no sign.
$94.40 - $355.50
Catalog Number | Mfr. No. | Mounting | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Includes | Price | Quantity & Availability | ||||
22-000-646
![]() |
Poltex
MASKBXLOK12STL |
Stand Mount | Powder-coated Steel Stand |
Each for $303.50
|
|
||||
22-000-647
![]() |
Poltex
MASKBXLOK12STLSLV |
Stand Mount | Powder-coated Steel Stand and Sign Sleeve |
Each for $355.50
|
|
||||
22-000-648
![]() |
Poltex
MASKBXLOK1M |
Magnetic Mount | Powder-coated Steel Stand |
Each for $118.80
|
|
||||
22-000-650
![]() |
Poltex
MASKBXLOK1T |
Tape | Powder-coated Steel Stand |
Each for $94.40
|
|
||||
22-000-649
![]() |
Poltex
MASKBXLOK1W |
Wall Mount | Powder-coated Steel Stand |
Each for $115.60
|
|
||||
Description
- Holds a box of earloop masks.
- Key lock on top keeps contents secure.
- Durable clear PETG construction.
- SEE IMAGE FOR DIMENSIONS.
- Comes with or without a sleeve sign for a print-your-own 8.5 x 11 in. sign.
- Comes with powder coated steel stand.
- Call or email for volume discount on 10+ units.
Specifications
Clear | |
PETG | |
5 x 7.75 x 4.25 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.