Learn More
Description
- Can pick up small metal objects
- Iron particles cover its surface
- An iron oxide with a characteristic black color, may feature rusty patches of yellow or orange
- Useful in teaching mineral chemistry and crystallography
- Correlates well to Next Generation Science Standards Evidence Statements
Specifications
Specifications
| Product Type | Metamorphic Rock |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Lodestone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
