Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermco™ LogTag™ LTI-HID Interface Cradle
Thermco™ LogTag™ LTI-HID Interface Cradle, with built-in drivers, replaces the current LTI/USB interface.
Supplier: Thermco™ LTIHID
Description
- The LTI-HID uses interface drivers that are built into all currently supported Windows OS versions, so there is no longer any need to install proprietary drivers
- Compatible with all standard LogTag™ recording products that have three silver contact pins in the lower rear case
- Uses the proven and reliable spring contact arrangement taken from the LTI/USB
- Incorporates a micro USB socket for connection to a computer
- Red indicator turns on when a Logger is inserted, and remains on while Logger and software exchange information
- Green indicator flashes when data exchange is complete, and remains on when Logger is removed to signal that the interface is ready to receive the next Logger
- Compatible with the following software: LTA 2.9r2, LTA 3.0r8, LTX 1.1r1 LogTag Online
Specifications
Interface Cradle, 1.0 m USB Cable | |
USB Micro | |
Polycarbonate, ABS | |
Data Logger | |
-20°C to +60°C | |
79 g |
FCC, CE, and RoHS Compliant | |
IP 50 (Rated For Indoor Use Only) | |
1 Year | |
LogTag™ Products | |
71 x 85 x 45 mm | |
Powered From Computer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction