Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Longwave UV Mini Light Source



Click to view available options
Product Type:
Replacement Bulb
Uv Mini Light Source
Description
Requires
Four AA alkaline batteries (S43921, not included)
- Ideal for theft detection in viewing invisible stains, powders and pastes
- Fully portable, battery-operated longwave UV source housed in rugged ABS plastic
- Peak wavelength: 365nm
Order Info
Dimensions: 6.25H x 2W x 0.75 in. D (15.9 x 5.1 x 1.9cm). Replacement bulb available separately.
Specifications
Specifications
Product Type | Uv Mini Light Source |
For Use With (Application) | For use in crime scene search and forensic applications |
Includes | Batteries |
Material | Rugged ABS Plastic |
Requires | Four AA alkaline batteries |
Weight (English) | 6 oz. |
Weight (Metric) | 200 g |
Width (English) | 2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction