Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ Antibiotics: Penicillin-Streptomycin Mixtures
Click to view available options
Quantity:
500 mL
Product Type:
Antibiotic
Description
- Suggested working concentration of Penicillin-Streptomycin is 100 units of Potassium Penicillin and 100 μg of Streptomycin Sulfate per 1 ml of culture media
- Manufactured in accordance with cGMP regulations
- Cell culture tested to assure compatibility.
- 20mL vials have crimp-top closure
- 4.5, 100 and 500mL bottles have screw-cap

Specifications
Specifications
Content And Storage | -10° to -20°C |
Product Type | Antibiotic |
Format | 20K/20K |
pH | 3.61 to 7.29 |
Quantity | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction