Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter

Catalog No. p-4906925
Click to view available options
With Additives:
Glucose
This item is not returnable. View return policy
This item is not returnable. View return policy

DMEM is used in a wide range of mammalian cell culture. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter is manufactured in accordance with cGMP regulations.

  • DMEM is a modification of Basal Medium Eagle (BME) that contains four-times the concentrations of the amino acids and vitamins.
  • Suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cells. All Manufactured in accordance with cGMP regulations
  • The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type DMEM Media
Sterility Sterile
Sterilization Method Sterile-filtered through two consecutive 0.2 μm filters
With Additives Glucose
Without Additives No Glutamine
Quantity 500 mL
pH 7 to 7.4
Content And Storage 2° to 8°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.