Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ Hank's Balanced Salt Solutions (1X)

Catalog No. bw10543f
Click to view available options
Quantity:
500 mL
1 L
12 x 500 mL
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No Phenol Red
No Phenol Red
None
With Additives:
Calcium, Magnesium
None
Phenol Red

Used in wide variety of tissue culture applications. BioWhittaker™ Hank's Balanced Salt Solutions (1X) is used to maintain a physiological pH for cells maintained in non-CO2 conditions, diluting cells before counting, washing cells before dissociating and transporting cells or tissues.

  • Available in various formulations including calcium-, magnesium- and phenol-red-free or containing versions
  • Manufactured in accordance with cGMP regulations and are cell culture tested to assure compatibility
  • Contain NaHCO3

Order Info

4L solution is packaged in a polybag.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15° to 30°C
Product Type Hanks' Balanced Salt Solution
Sterility Sterile
With Additives Phenol Red
Without Additives No Calcium, No Magnesium
pH 7.14 to 7.46
Quantity 500 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.