Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ L-Glutamine (200mM)

Catalog No. p-4897709
Click to view available options
Quantity:
100 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured in accordance with cGMP regulations

  • Required for cell culture growth
  • Normal concentration of L-glutamine in media is 292mg/L or 2mM
  • L-glutamine is not stable for long periods of time unless it is frozen
  • Material should be aliquoted to smaller volumes and then frozen
  • Stability of L-glutamine in culture medium is primarily dependent on the temperature at which it is stored
  • Lonza test data for long-term storage indicates that the L-glutamine concentration is reduced by approximately 2 to 3% per month in tissue culture medium stored at 2° to 8°C
  • Basal medium containing L-glutamine supports cell growth for up to 24 months when stored in refrigerated conditions
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage -10° to -20°C
Concentration 0.145M Nacl, 0.2M L-Glutamine
Form Liquid
Product Type L-Glutamine
Sterility Sterile
pH 5.58 to 6.78
Quantity 100 mL
Remarks Prepared in 8.5g/L Nacl
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.