Learn More
Lonza™ BioWhittaker™ MEM Eagle with Earle's BSS and L-Glutamine
Description
- Developed in 1959 for cultivation of HeLa and L cells
- Amino acid concentrations conform closely to the protein composition of human cells
- Higher concentrations of nutrients permit longer periods between feedings
- EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
- EMEM is suitable for culturing a broad spectrum of mammalian cells
- Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
Specifications
| Form | Liquid |
| Product Type | MEM Eagle/EBSS |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | Glutamine, Non Essential Amino Acids (NEAA) |
| Without Additives | No Calcium |
| Quantity | 450 mL |
| pH | 6.9 to 7.3 |
| Content And Storage | 2° to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.