Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Specifications
Without Additives | L-Glutamine |
---|---|
Quantity | 500mL |
Solution Type | MEM Eagle/HBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters |
Description
MEM Eagle is suitable for a diverse spectrum of mammalian cell types.
Specifications
L-Glutamine | |
MEM Eagle/HBSS | |
Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters |
500mL | |
Sterile | |
15° to 30°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title