Learn More
Lonza™ BioWhittaker™ Sodium Pyruvate Solution (100mM)
Description
- Sodium Pyruvate Solution may help cells that are deficient in the nine enzymatic steps that break glucose down to pyruvate.
- May also assist in “jump starting” cells in the citric acid cycle and thus help low density cells grow and produce energy in the form of ATP
- Manufactured in accordance with cGMP regulations and are cell culture tested to assure compatibility
Specifications
Specifications
| Content And Storage | 2° to 8°C |
| Form | Liquid |
| Product Type | Sodium Pyruvate |
| Sterility | Sterile |
| Quantity | 100 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.