Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ GelBond™ PAG Film for Acrylamide Gels
Click to view available options
Quantity:
10/Pk.
50/Pk.
Length (English):
6.2 in.
7 in.
10.1 in.
10.2 in.
10.3 in.
Width (English):
4.8 in.
5.4 in.
6.3 in.
6.4 in.
7.8 in.
7.9 in.
13.7 in.
Description
- Covalently attaches to the acrylamide monomers during the polymerization reaction
- Makes gels easier to handle
- Helps gels retain their original dimensions during staining, destaining, and drying

Specifications
Specifications
Gel Size | 13.8 x 15.8 cm |
Product Type | PAG Film for Acrylamide Gels |
Material | Polyester |
Quantity | 50/Pk. |
Thickness (English) | 0.007 in. |
Thickness (Metric) | 0.02 cm |
Length (English) | 6.2 in. |
Length (Metric) | 15.8 cm |
Width (English) | 5.4 in. |
Width (Metric) | 15.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction