Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ GelBond™ PAG Film for Acrylamide Gels

Catalog No. p-120897
Click to view available options
Quantity:
10/Pk.
50/Pk.
Length (English):
6.2 in.
7 in.
10.1 in.
10.2 in.
10.3 in.
Width (English):
4.8 in.
5.4 in.
6.3 in.
6.4 in.
7.8 in.
7.9 in.
13.7 in.

Transparent, flexible polyester film supports polyacrylamide or MDE™ gels through electrophoresis, fixing, staining, destaining, and drying procedures

  • Covalently attaches to the acrylamide monomers during the polymerization reaction
  • Makes gels easier to handle
  • Helps gels retain their original dimensions during staining, destaining, and drying

TRUSTED_SUSTAINABILITY

Specifications

Gel Size 35 x 43 cm
Product Type Gel Protector Sheets
Material Polyester
Quantity 10/Pk.
Thickness (English) 0.007 in.
Thickness (Metric) 0.02 cm
Length (English) 10.2 in.
Length (Metric) 43 cm
Width (English) 13.7 in.
Width (Metric) 430 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.