Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ SYBR™ Green I Nucleic Acid Gel Stain
Click to view available options
Quantity:
10 x 50 μL
2 x 500 μL
Description
- Highly sensitive fluorescent stain
- Exhibits excellent signal-to-noise ratio with no background fluorescence
- Detects as little as 60pg dsDNA or 1–2ng oligos at 300nm transillumination
- Provides maximum performance when gels are poststained
- Ideal for detecting small amounts of DNA in low copy number PCR products, apoptosis studies, and heteroduplex analysis
Product licensed by Cambrex from Molecular Probes, Inc. For research and quality control use only.

Specifications
Specifications
Boiling Point | 189°C |
Color | Green |
Concentration | 10,000X |
Product Type | DNA Stain |
Stain Type | SYBR™ Green I |
Form | Liquid |
For Use With (Application) | Detection of dsDNA and oligonucleotides in agarose and polyacrylamide gels |
Quantity | 10 x 50 μL |
Storage Requirements | −20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction