Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ PFXi-195/7 Colorimeter: Sugar Solutions, Syrups and Honey

Catalog No. 09053396
Click to view available options
For Use With (Application):
Sugar solutions, syrups and honey
Wavelength Range:
420 to 710 nm
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Accurate, efficient automatic colorimeter for objective color measurement of transparent liquids

The Lovibond PFX195 is a robust color measurement instrument for optically clear samples that meets the demand for consistent and reliable color data. It removes all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment. Automatically measures color and displays the results directly, either according to the traditional grading scales that have been widely adopted as industry standards for color assessment and control, or in terms of internationally recognized CIE values and spectral data.

  • Color scales: ICUMSA Color (420, 560, 710 nm), Honey Color (Pfund Equivalents), Series 52 (Brown), CIE Values, Spectral Data
  • Automatic and nonsubjective color measurement
  • Consistent data compliant with international standards
  • Very rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Available with integrated RCMSi technology for remote calibration
  • Thermal printer and other accessories are available

Specifications

Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
Display Backlit LCD
Dimensions (L x W x H) 7.67 x 17.12 x 6.69 in. (19.5 x 43.5 x 17 cm)
Languages English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
Light Source Tungsten Halogen
Spectral Bandwidth 20 nm
Voltage 90/240 V
Wavelength Range 420 to 710 nm
For Use With (Application) Sugar solutions, syrups and honey
Height (English) 6.69 in.
Height (Metric) 17 cm
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Length (English) 7.67 in.
Length (Metric) 19.5 cm
Material Textured Fabricated Steel
Pathlength 1 x 10, 1 x 25, 1 x 50 mm
Weight (English) 14.99 lb.
Weight (Metric) 6.8 kg
Width (English) 17.12 in.
Width (Metric) 43.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.