Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medegen Low-Density Institutional Trash Can Liners

Click to view available options
Capacity (English):
12 to 16 gal.
33 gal.
40 to 45 gal.
44 gal.
56 gal.
8 to 10 gal.
Color:
Brown
Clear
Thickness (English):
0.40 mil
0.45 mil
0.50 mil
0.90 mil
0.95 mil
1.50 mil
12 mil
Product Type:
Institutional Trash Can Liner
Trash Bag (Flat Pack)
Trash Bag (Coreless Roll)
Waste Disposal Bag
Specifications
Specifications
Product Type | Trash Bag (Flat Pack) |
Capacity (English) | 33 gal. |
Capacity (Metric) | 124 L |
Color | Brown |
For Use With (Application) | For waste disposal |
Material | LLDPE |
Thickness (English) | 0.90 mil |
Dimensions (L x W) | 83.8 x 99cm (33 x 39 in.) |
Width (English) | 39 in. |
Width (Metric) | 99 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction