Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medegen Low-Density Laundry and Linen Bags in Rolls
Shop All American Precision Plastics Products

Click to view available options
Capacity (Metric):
75 to 113 L
Color:
Blue
Light Blue, Black
White, Blue
Specifications
Specifications
Capacity (English) | 20 to 30 gal. |
Capacity (Metric) | 75 to 113 L |
Color | Blue |
For Use With (Application) | Laundry applications |
Material | LLDPE |
Thickness (English) | 1.30 mil |
Dimensions (L x W) | 30.5 x 41 in. (77.4 x 104.1cm) |
Length (English) | 30.5 in. |
Length (Metric) | 77.4 cm |
Width (English) | 41 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction